Zoro Homepage

Relay Socket

  • Mfr # 3TX7144-4E7

  • Zoro # G8524328


product price: $20.79
/ea

Key Features

Item - Relay
Relay Socket
Depth
0.79 in
Width
3.28 in
Number of Pins
5
Height
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7144-4E7
Zoro #
G8524328
UPC #
754554944609
Country of Origin
United States

Dimensions

Depth
0.79 in
Width
3.28 in
Height
1.17 in

Details

Item - Relay
Relay Socket
Item
Relay Socket
Number of Pins
5
Base Style
Square
Compatible Relays
3TX71 Series

Description

Relay Socket, Base Style Square, Number of Pins 5, Compatible Relays 3TX71 Series, Depth 0.79 in, Height 1.17 in, Width 3.28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.