Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Socket, Flat Pin Width 0.1 in

  • Mfr # 3TX7144-1E5

  • Zoro # G8523813


product price: $74.59
/ea

Key Features

Item - Relay
Relay Socket
Depth
1.21 in
Number of Pins
14
Width
2.75 in
Height
1.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TX7144-1E5
Zoro #
G8523813
UPC #
754554761961
Country of Origin
United States

Dimensions

Depth
1.21 in
Width
2.75 in
Height
1.02 in
Flat Pin Width
0.1 in

Details

Item - Relay
Relay Socket
Number of Pins
14
Item
Relay Socket
Compatible Relays
3TX71 Series
Base Style
Square

Description

Relay Socket, Base Style Square, Flat Pin Width 0.1 in, Number of Pins 14, Compatible Relays 3TX71 Series, Depth 1.21 in, Height 1.02 in, Width 2.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.