Replacement Actuator
- Mfr # 656-599
- Zoro # G316153565
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Includes
Trim
Accessory Type
Replacement Actuator
Compatible Series
Powermite 656
For Connection Size
1/2 in
Compatible Brand
Power Controls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 656-599
- Zoro #
- G316153565
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Connection Size
- 1/2 in
Details
- Includes
- Trim
- Accessory Type
- Replacement Actuator
- Compatible Series
- Powermite 656
- Compatible Brand
- Power Controls
- Item
- Replacement Actuator with Trim
Description
Replacement Actuator with Trim, Accessory Type Replacement Actuator, Compatible Brand Power Controls, Compatible Series Powermite 656, For Connection Size 1/2 in, Includes Trim
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.