Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

residual current operated circuit breaker 2-pole

  • Mfr # 5SV4312-0

  • Zoro # G215868355


product price: $64.19
/ea
Sold in multiples of 6 for $385.14

Key Features

Height
3.35 in
Circuit Breaker Type
Residual Current
Depth
1.65 in
Amps
25A
AC Voltage Rating
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SV4312-0
Zoro #
G215868355
UPC #
-
Country of Origin
Germany

Dimensions

Height
3.35 in
Depth
1.65 in

Details

Item
Circuit Breaker
Circuit Breaker Type
Residual Current
Amps
25A
AC Voltage Rating
230V AC
Series
5SV
Max. AIR Rating
10kA
Number of Poles
2
Circuit Breaker Mounting Style
DIN Rail
DC Voltage Rating
Not Rated

Description

residual current operated circuit breaker, 2-pole, type AC, In: 25 A, 30 mA, Un AC: 230 V Use of these devices is not permitted in all countries. Observe national installation regulations!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.