Shop SIEMENS
See all product information
Create Account
Residual current operated circuit breaker 4-pole
- Mfr # 5SV3352-6
- Zoro # G815868335
product price:Â
$
156.99
/ea
Sold in multiples of 3 for
$470.97
Free Shipping & Returns
Key Features
Series
5SV
Amps
25 A
Number of Poles
4
AC Voltage Rating
500V AC
Circuit Breaker Type
Residual Current
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SV3352-6
- Zoro #
- G815868335
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 3.07 in
- Height
- 3.35 in
Details
- Item
- Circuit Breaker
- Series
- 5SV
- Amps
- 25 A
- Number of Poles
- 4
- AC Voltage Rating
- 500V AC
- Circuit Breaker Type
- Residual Current
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- 600V AC, 600V DC
Description
Residual current operated circuit breaker, 4-pole, type A, In: 25 A, 30 mA, Un AC: 500 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.