
Residual current operated circuit breaker 4-pole
Mfr # 5SV3357-6
Zoro # G515868192
product price: $489.99
/ea
Free Shipping & Returns
Key Features
DC Voltage Rating
Not Rated
Depth
3.07 in
Circuit Breaker Mounting Style
DIN Rail
Series
5SV
Circuit Breaker Type
Residual Current
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5SV3357-6
Zoro #
G515868192
UPC #
-
Country of Origin
Germany
Dimensions
Depth
3.07 in
Height
3.35 in
Details
Item
Circuit Breaker
DC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
DIN Rail
Series
5SV
Circuit Breaker Type
Residual Current
Amps
80A
Max. AIR Rating
10kA
AC Voltage Rating
500V
Number of Poles
4
Description
Residual current operated circuit breaker, 4-pole, type A, In: 80 A, 30 mA, Un AC: 500 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.