Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retrostat Kit, Fahrenheit, Heat or Cool

  • Mfr # 192-840W

  • Zoro # G810087670


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Includes
1/2 in Large, Exposed Setpoint Knob, Adapter Frame, Hardware Kit, Retrostat Cover Kit, Thermostat
Application
Heat or Cool
Temperature Scale
Fahrenheit
Mounting Direction
Vertical
Overall Height
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-840W
Zoro #
G810087670
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Overall Depth
2 3/16 in
Overall Width
1 9/16 in

Details

Includes
1/2 in Large, Exposed Setpoint Knob, Adapter Frame, Hardware Kit, Retrostat Cover Kit, Thermostat
Application
Heat or Cool
Item
Retrostat Kit
Temperature Scale
Fahrenheit
Mounting Direction
Vertical
Control Air Pressure Factory Setting
18 to 25 psi
Manufacturer Model Number
192-840W
Replaces Brand
Barber Colman, Honeywell, Johnson, Powers, Robertshaw
Temperature Settings
Single Temperature
Maximum Air Pressure
25 psi
Indexing Type
Day/Night
Pneumatic Thermostat Type
Day/Night
Cover Color
White
Setpoint Adjustment (Access)
Concealed/Exposed
Number of Pipes
2
Thermostat Action
Direct
Control Type
Exposed Setpoint Knob
Mounting Direction/Cover Color
Vertical/White
Air Flow Output
High Volume

Description

Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.