Shop SIEMENS

Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles, 1NO/1NC

  • Mfr # 3RA6120-1AP32
  • Zoro # G4293737

product price: 
$
505.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
0.1 to 0.4
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 HP
HP @ 3 Phase - 480V
7.5 HP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA6120-1AP32
Zoro #
G4293737
UPC #
662643358766
Country of Origin
Germany

Dimensions

Width
1.77 in
Height
6.69 in
Depth
6.5 in
Overall Depth
6.5 in
Overall Height
6.69 in
Overall Width
1.77 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.1 to 0.4
Coil Volts
110V AC to 240V AC, 110V DC to 240V DC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 HP
HP @ 3 Phase - 480V
7.5 HP
Action
Reversing
Number of Poles
3
Amps AC
0.4 A
Features
End of Service Life Indicator and Removable Terminals
Standards
CCC, CSA, EAC, RCM, UL Listed
Hz
50/60 Hz
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Includes
End of Service Life Indicator, Removable Terminals
Reversing Capability
Non-Reversing
Current AC
0.4 A
Number of Auxillary Contacts
2
Mounting Style
DIN Rail
Maximum Voltage Rating
690V AC
Terminal Connection Type
Screw Terminals
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Overload Relay Current Setting
0.4 A
Starter Style
IEC
Maximum Operating Temperature
140 Degrees F
Mechanical Operating Durability
10,000,000
Overload Protection Type
Electronic
Auxiliary Contact Module Capacity
8
Minimum Operating Temperature
-4 Degrees F
Includes Auxiliary Contacts
Yes
IP Rating
IP20
Trip Class
10/20
Horsepower @ Three Phase - 480V AC
7 1/2 hp
Minimum Overload Relay Current Setting
0.1 A
NEMA Enclosure Rating
No Enclosure
Coil Voltage
110-240V AC/DC
Frequency
50/60 Hz

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 0.4 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.