Shop SIEMENS

Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles, 1NO/1NC

  • Mfr # 3RA6120-1BP32
  • Zoro # G4293755

product price: 
$
578.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
0.3 to 1.2
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 HP
HP @ 3 Phase - 480V
0.5 HP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3RA6120-1BP32
Zoro #
G4293755
UPC #
662643358841
Country of Origin
Germany

Dimensions

Depth
6.5 in
Height
6.69 in
Width
1.77 in
Overall Width
1.77 in
Overall Height
6.69 in
Overall Depth
6.5 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.3 to 1.2
Coil Volts
110V AC to 240V AC, 110V DC to 240V DC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
1NO/1NC
HP @ 3 Phase - 240V
3 HP
HP @ 3 Phase - 480V
0.5 HP
HP @ 3 Phase - 575V
1/2 hp
Action
Reversing
Number of Poles
3
Amps AC
1.2 A
Features
End of Service Life Indicator and Removable Terminals
Includes
End of Service Life Indicator, Removable Terminals
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Standards
CCC, CSA, EAC, RCM, UL Listed
Hz
50/60 Hz
Reversing Capability
Non-Reversing
Coil Voltage
110-240V AC/DC
Mechanical Operating Durability
10,000,000
Includes Auxiliary Contacts
Yes
Overload Protection Type
Electronic
NEMA Enclosure Rating
No Enclosure
Trip Class
10/20
Starter Style
IEC
IP Rating
IP20
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Operating Temperature
140 Degrees F
Mounting Postion
Horizontal, Vertical
Horsepower @ Three Phase - 600V AC
1/2 hp
Frequency
50/60 Hz
Terminal Connection Type
Screw Terminals
Minimum Operating Temperature
-4 Degrees F
Minimum Overload Relay Current Setting
0.32 A
Mounting Style
DIN Rail
Maximum Overload Relay Current Setting
1.25 A
Auxiliary Contact Module Capacity
8
Current AC
1.2 A
Horsepower @ Three Phase - 480V AC
1/2 hp
Maximum Voltage Rating
690V AC

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.25 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.32 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.