Shop SIEMENS

Reversing IEC Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles, 2NO

  • Mfr # 3RA6250-1BP32

  • Zoro # G4293852


product price:  $960.99
/ea
Free Shipping & Returns

Key Features

Overload Relay Amp Setting
0.3 to 1.2
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO
HP @ 3 Phase - 240V
3 HP
HP @ 3 Phase - 480V
0.5 HP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RA6250-1BP32
Zoro #
G4293852
UPC #
662643359855
Country of Origin
Germany

Dimensions

Width
3.54 in
Depth
6.5 in
Height
6.69 in
Overall Width
3.54 in
Overall Height
6.69 in
Overall Depth
6.5 in

Details

Item
IEC Magnetic Motor Starter
Overload Relay Amp Setting
0.3 to 1.2
Coil Volts
110 to 240V AC/DC
Enclosure NEMA Rating
No Enclosure
Auxiliary Contact Form
2NO
HP @ 3 Phase - 240V
3 HP
HP @ 3 Phase - 480V
0.5 HP
HP @ 3 Phase - 575V
1/2 hp
Action
Reversing
Number of Poles
3
Amps AC
1.2 A
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Includes
End of Service Life Indicator, Removable Terminals
Standards
CCC, CSA, EAC, RCM, UL Listed
Features
End of Service Life Indicator and Removable Terminals
Hz
50/60
Trip Class
10/20
Terminal Connection Type
Screw Terminals
Overload Protection Type
Electronic
Maximum Voltage Rating
690V AC
Mechanical Operating Durability
10,000,000
Horsepower @ Three Phase - 240V AC
3 hp
Maximum Overload Relay Current Setting
1.25 A
Horsepower @ Three Phase - 480V AC
1/2 hp
Includes Auxiliary Contacts
Yes
Current AC
1.2 A
NEMA Enclosure Rating
No Enclosure
IP Rating
IP20
Starter Style
IEC
Minimum Overload Relay Current Setting
0.32 A
Frequency
50/60 Hz
Coil Voltage
110-240V AC/DC
Mounting Postion
Horizontal, Vertical
Reversing Capability
Reversing
Auxiliary Contact Module Capacity
8
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-4 Degrees F
Mounting Style
DIN Rail
Number of Auxillary Contacts
2
Horsepower @ Three Phase - 600V AC
1/2 hp

Description

IEC Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 1.25 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.32 A, Trip Class 10/20, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 2NO, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 690V AC, Coil Voltage 110-240V AC/DC, Horsepower @ Three Phase - 600V AC 1/2 hp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.