Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ronis Key, 22 mm, Silver

  • Mfr # 3SU1950-0FB80-0AA0

  • Zoro # G3039248


product price: $11.69
/ea

Key Features

Size
22 mm
Color
Silver
For Use With
Key-Operated Selector Switch 3SU1 Series
Material
Metal
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SU1950-0FB80-0AA0
Zoro #
G3039248
UPC #
-
Country of Origin
Czechia

Dimensions

Size
22 mm
Overall Length
1 in

Details

Color
Silver
Item
Selector Switch Key
For Use With
Key-Operated Selector Switch 3SU1 Series
Material
Metal
Operating Temperature
70°C to -25°C
Compatible with Series
3SU RONIS
Key Code
SB30
Compatible Product Type
Key Release Operators
Product Type
Replacement Key

Description

Ronis Key, 22mm, For Use With Key-Operated Selector Switch 3SU1 Series, Color Silver, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.