Zoro Homepage

RONIS key-operated switch 30 mm

  • Mfr # 3SU1060-4LF11-0AA0-ZY15

  • Zoro # G415872770


product price: $85.89
/ea
Sold in multiples of 5 for $429.45
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
3SU1060-4LF11-0AA0-ZY15
Zoro #
G415872770
UPC #
-
Country of Origin
Germany

Description

RONIS key-operated switch, 30 mm, round, Metal, matte, front ring for flush installation, lock number SB30, with 2 keys, 2 switch positions O-I, latching, actuating angle 90°, 10:30h/13:30h, key removal O+I, possible special locks: SB31, 421, 455, with laser labeling, upper case and lower case, always upper case at the beginning of the word