Zoro Homepage

RONIS key-operated switch 30 mm

  • Mfr # 3SU1060-4LM01-0AA0-ZY15

  • Zoro # G615872556


product price: $86.65
/ea
Sold in multiples of 5 for $433.25
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
3SU1060-4LM01-0AA0-ZY15
Zoro #
G615872556
UPC #
-
Country of Origin
Germany

Description

RONIS key-operated switch, 30 mm, round, metal, matte, front ring for flush installation, lock number SB30, with 2 keys, 3 switch positions IOII, momentary contact type, actuating angle 2x45°, 10:30h/12h/13:30h, key removal O, possible special locks: SB31, 421, 455, with laser labeling, upper case and lower case, always upper case at the beginning of the word