Zoro Homepage

Room Air Humidity - Temperature Sensor

  • Mfr # QFA3171D

  • Zoro # G6053262


product price: $364.99
/ea
Free Shipping & Returns

Key Features

For Use With
Pt1000
Power Source
13.5 to 35V DC
Maximum Sensing Temperature
158 Degrees F
Electrical Connection Type
Screw Terminals
Relative Humidity/Dew Point Output
4 to 20 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QFA3171D
Zoro #
G6053262
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
1 1/2 in
Overall Height
5 5/8 in
Overall Width
3 1/8 in
Manufacturers Warranty Length
5 yr

Details

For Use With
Pt1000
Item
Temperature and Humidity Sensor
Power Source
13.5 to 35V DC
Maximum Sensing Temperature
158 Degrees F
Electrical Connection Type
Screw Terminals
Relative Humidity/Dew Point Output
4 to 20 mA
Display Type
Digital
Humidity Accuracy
0 to 100% of Full Scale
Output
4 to 20 mA
Standards
EN 60730-1, UL 873, UL 94
Maximum Operating Temperature
158 Degrees F
Application
Commercial, Industrial, Residential
Product Type
Room Temperature and Humidity Sensor
Response Time
20 sec
Housing Material
Polycarbonate
For Use With Building Automation Systems
Building Automation System Compatible
Power Required
13.5 to 35V DC
Series
Q
Temperature Accuracy
+/-0.54 Degrees F
Minimum Sensing Temperature
-40 Degrees F
Relative Humidity Range
0 to 100%
IP Rating
IP65
Measurement Type
Single
Minimum Operating Temperature
-40 Degrees F
Power Type
Battery
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Relative Humidity Accuracy
+/-2% of Full Scale
Housing Color
Gray
Weight
0.38 lb

Description

Temperature and Humidity Sensor, Display Type Digital, Sensing Element Type Not Applicable, Mounting Location Wall Mount, Output 4 to 20 mA, Housing Material Polycarbonate, Housing Color Gray, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Screw Terminals, Maximum Sensing Temperature 158 Degrees F, Minimum Sensing Temperature -40 Degrees F, For Use With Building Automation Systems Building Automation System Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.