Zoro Homepage

Room Pressure Monitor

  • Mfr # 547-103B

  • Zoro # G516149962


product price: $3,098.81
/ea
Free Shipping & Returns

Key Features

Application
Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
Display Size
2.17 in
Measurement Functions
Pressure
Overall Width
1.8 in
Power Consumption
5 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547-103B
Zoro #
G516149962
UPC #
-
Country of Origin
United States

Dimensions

Display Size
2.17 in
Overall Width
1.8 in
Overall Height
8 in
Overall Length
5.1 in

Details

Application
Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
Measurement Functions
Pressure
Power Consumption
5 W
Operating Voltage
18 to 32V AC
Features
Communication Protocol
P1
Power Source
Hardwired
Operating Temperature Range
32 Degrees F to 120 Degrees F
Mount Type
Removable Base
Body Material
Plastic
Measurement Range
+/- 0.25" WC (62.5 Pa)
Operating Humidity - Maximum
95% RH (Non-Condensing)
Accuracy
+/-0.25% of Full Scale
Display Type
LCD
Electrical Connection Type
Terminal Block
Item
Room Pressure Monitor
Analog Outputs
1 A @ 24V DC Alarm, 4 to 20 mA (2-Wire), SPDT Relay
Standards
CE, RoHS Compliant

Description

Room Pressure Monitor, Display Type LCD, Accuracy +/-0.25 Percent of Full Scale, Application Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs, Body Material Plastic, Communication Protocol P1, Display Size 2.17 in, Electrical Connection Type Terminal Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.