Room Pressure Monitor
- Mfr # 547-203A
- Zoro # G916149968
product price:Â
$
1,829.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature Range
32 Degrees F to 120 Degrees F
Overall Width
1.8 in
Display Type
LCD
Operating Voltage
18 to 32V AC
Measurement Functions
Pressure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 547-203A
- Zoro #
- G916149968
- UPC #
- -
- Country of Origin
- United States
- Item
- Room Pressure Monitor
- Operating Temperature Range
- 32 Degrees F to 120 Degrees F
- Display Type
- LCD
- Operating Voltage
- 18 to 32V AC
- Measurement Functions
- Pressure
- Power Consumption
- 5 W
- Body Material
- Plastic
- Accuracy
- +/-0.5% of Full Scale
- Power Source
- Hardwired
- Electrical Connection Type
- Terminal Block
- Application
- Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs
- Standards
- CE, RoHS Compliant
- Features
- Operating Humidity - Maximum
- 95% RH (Non-Condensing)
- Analog Outputs
- 1 A @ 24V DC Alarm, 4 to 20 mA (2-Wire), SPDT Relay
- Mount Type
- Removable Base
- Measurement Range
- +/- 0.25" WC (62.5 Pa)
- Communication Protocol
- BACnet
- Power Source - TS Only
- Hardwired
- Power Source - old
- Hardwired
Dimensions
- Overall Width
- 1.8 in
- Overall Height
- 8 in
- Overall Length
- 5.1 in
- Display Size
- 2.17 in
- Wire Rope Length
- 5.1 in
- Length
- 5.1 in
- Fits Chest Size
Description
Room Pressure Monitor, Display Type LCD, Accuracy +/-0.5 Percent of Full Scale, Application Cleanrooms, Hospital Patient Isolation Wards, Pharmaceutical Manufacturing, Research Laboratories, Semiconductor Fabs, Body Material Plastic, Communication Protocol BACnet, Display Size 2.17 in, Electrical Connection Type Terminal Block
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.