Zoro Homepage

Room Temperature Sensor, BACnet, Plug

  • Mfr # QAA2280.EWSC

  • Zoro # G3963760


product price: $70.29
/ea

Key Features

Type
BACnet
Voltage
18 to 36V DC or 24 V AC
Includes
RJ-11 Tool
Connection
Plug
For Use With
BACnet System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAA2280.EWSC
Zoro #
G3963760
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Height
3 in
Overall Width
5 1/4 in
Overall Depth
3 3/4 in
Manufacturers Warranty Length
5 yr

Details

Type
BACnet
Voltage
18 to 36V DC or 24 V AC
Includes
RJ-11 Tool
Connection
Plug
For Use With
BACnet System
Inputs
18 to 36V DC or 24 V AC
Outputs
Digitally Communicating (TEC Only)
Item
Temperature Sensor
Control Type
Temperature
Agency Compliance
C-UL, CE, FCC, RCM, UL
Building Type
Commercial
Occupancy Control Sensor
No
Housing Color
White
Product Type
Room Temperature Sensor
Minimum Sensing Temperature
32 Degrees F
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Housing Material
Plastic
Maximum Sensing Temperature
122 Degrees F
Sensor Accuracy
+/-0.50 Degrees F
Temperature Accuracy
+/-0.50 Degrees F
For Use With Building Automation Systems
Building Automation System Compatible
Measurement Type
Single
Display Type
None
Standards
CE Certified, cUL Listed, FCC, RCM, UL Listed
Output
Integrated Siemens Controller
Repeatability
+/-0.1%
Housing Type
Conduit Box
Electrical Connection Type
Hardwired
Series
2200; 3200

Description

Temperature Sensor, Display Type None, Sensing Element Type Not Applicable, Output Integrated Siemens Controller, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.50 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.