Zoro Homepage

Room Temperature Sensor, Commercial

  • Mfr # QAA2235.EWSN

  • Zoro # G3963788


product price: $38.89
/ea

Key Features

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAA2235.EWSN
Zoro #
G3963788
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Depth
3 3/4 in
Overall Width
5 1/4 in
Overall Height
3 in
Manufacturers Warranty Length
5 yr

Details

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
100K ohm Thermistor Type II
Item
Temperature Sensor
Control Type
Temperature
Building Type
Commercial
Occupancy Control Sensor
No
Agency Compliance
UL 916 Energy Management Equipment
Repeatability
+/-0.1%
Sensor Output Type
100K ohm Thermistor
Maximum Sensing Temperature
122 Degrees F
Measurement Type
Single
Temperature Accuracy
+/-0.36 Degrees F
Series
QA2200
Minimum Sensing Temperature
32 Degrees F
Display Type
None
Housing Type
Conduit Box
Electrical Connection Type
Hardwired
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus
Standards
UL 916
Application
Building Automation Systems
For Use With Building Automation Systems
Building Automation System Compatible
Housing Material
Plastic
Sensor Accuracy
+/-0.36 Degrees F
Housing Color
White
Product Type
Room Temperature Sensor
Sensing Element Type
Thermistor
Input Voltage
18 to 36V DC
Loop Resistance
100k ohm

Description

Temperature Sensor, Display Type None, Sensing Element Type Thermistor, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.36 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.