Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QAA2232.FWSN
Zoro #
G3963797
UPC #
804766002816
Country of Origin
United States
Dimensions
Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Width
2 3/4 in
Overall Depth
1 1/4 in
Overall Height
4 1/2 in
Details
Type
BACnet
Includes
(10) Room Sensor Insulating Gaskets, (10) Room Unit Back Plates
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
10K ohm Thermistor Type III
Item
Temperature Sensor
Building Type
Commercial
Display
OLED
Agency Compliance
UL 916 Energy Management Equipment
Occupancy Control Sensor
No
Control Type
Temperature
Maximum Sensing Temperature
95 Degrees F
Series
2200
Standards
UL 916
Minimum Sensing Temperature
55 Degrees F
Product Type
Room Temperature Sensor
For Use With Building Automation Systems
Building Automation System Compatible
Application
Building Automation Systems
Description
Temperature Sensor, Product Type Room Temperature Sensor, Maximum Sensing Temperature 95 Degrees F, Minimum Sensing Temperature 55 Degrees F, For Use With Building Automation Systems Building Automation System Compatible, Overall Depth 1 1/4 in, Overall Height 4 1/2 in, Overall Width 2 3/4 in, Application Building Automation Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.