Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Temperature Sensor, Screw Terminals

  • Mfr # QAA2212.EWSN

  • Zoro # G3963885


product price: $41.39
/ea

Key Features

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAA2212.EWSN
Zoro #
G3963885
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
4-1/2 in H x 2-3/4 in W x 1-3/16 in D
Overall Depth
3 3/4 in
Manufacturers Warranty Length
5 yr
Overall Height
3 in
Overall Width
5 1/4 in

Details

Type
BACnet
Includes
Anchors, Matching Gaskets, Screws, Trim Rings
Connection
Screw Terminals
For Use With
BACnet System
Inputs
RJ11
Outputs
1k ohm Pt 385 RTD
Item
Temperature Sensor
Control Type
Temperature
Building Type
Commercial
Occupancy Control Sensor
No
Agency Compliance
UL 916 Energy Management Equipment
Product Type
Room Temperature Sensor
Standards
UL 916
Electrical Connection Type
Hardwired
For Use With Building Automation Systems
Building Automation System Compatible
Temperature Accuracy
+/-0.54 Degrees F
Application
Building Automation Systems
Display Type
None
Minimum Sensing Temperature
32 Degrees F
Measurement Type
Single
Sensing Element Type
Platinum
Housing Material
Plastic
Sensor Output Type
1K ohm Pt RTD (385a)
Series
QA2200
Loop Resistance
1k ohm
Maximum Sensing Temperature
122 Degrees F
Repeatability
+/-0.1%
Input Voltage
18 to 36V DC
Housing Color
White
Sensor Accuracy
+/-0.54 Degrees F
Housing Type
Conduit Box
Compatible Building Automation Protocols
BACnet IP, BACnet MS/TP, LonWorks, LoRaWAN, Modbus, MP-Bus

Description

Temperature Sensor, Display Type None, Sensing Element Type Platinum, Output Not Applicable, Housing Type Conduit Box, Housing Material Plastic, Housing Color White, Probe Length Not Applicable, Temperature Accuracy +/-0.54 Degrees F, Electrical Connection Type Hardwired, NEMA Rating Not Applicable, Product Type Room Temperature Sensor, Maximum Sensing Temperature 122 Degrees F, Minimum Sensing Temperature 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.