Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Room Temperature Thermostat

  • Mfr # 192-209

  • Zoro # G016149974


product price: $217.18
/ea
Free Shipping & Returns

Key Features

Overall Height
3 3/8 in
Dial Configuration
Warm/Cold
Replacement Cover (Manufacturer Model Number)
192-254, 192-256, 192-258, 192-260, 192-267, 192-268, 192-354, 192-356
Air Consumption
25 scim
Throttling Range
45 Degrees to 85 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192-209
Zoro #
G016149974
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/8 in
Overall Depth
1 5/8 in
Overall Width
2 3/16 in
Air Connection Outside Diameter
1/8 in

Details

Dial Configuration
Warm/Cold
Replacement Cover (Manufacturer Model Number)
192-254, 192-256, 192-258, 192-260, 192-267, 192-268, 192-354, 192-356
Air Consumption
25 scim
Throttling Range
45 Degrees to 85 Degrees F
Temperature Settings
Dual Temperature
Thermostat Action
Direct and Reverse
Mounting Direction
Vertical
Display Type
Analog
Control Air Pressure Settings
18 to 25 psi
Differential Type
Adjustable
Temperature Sensitivity
1 to 4 psi/ Degrees F
Shape
Rectangle
Maximum Control Temperature
85 Degrees F
Includes
Mounting Screws, Wall Plate
Maximum Air Pressure
25 psi
Cover Color
Beige
Control Type
Flapper Nozzle
Minimum Control Temperature
45 Degrees F
Item
Pneumatic Mechanical Thermostat
Compatible System Type
Air Conditioners, Hot Water/Chilled Water Heating and Cooling, Space Heaters, Unit Ventillators
Temperature Scale
Fahrenheit
Fitting Connection
Barbed 5/32 in
Air Restrictor Required
Yes
Application
Heat or Cool
Temperature Control Range
45 Degrees to 85 Degrees F
Sensor Type
Bimetal
Action
Direct and Reverse
Number of Dials
Dual
Number of Pipes
2

Description

Pneumatic Mechanical Thermostat, Air Consumption 25 scim, Throttling Range 45 Degrees to 85 Degrees F, Includes Mounting Screws, Wall Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.