CAD Drawings

Download CAD Files

Safety Disconnect Switch, Non-Fusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # HNF363PV

  • Zoro # G7018277

CAD Available

product price:  $488.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Non-Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNF363PV
Zoro #
G7018277
UPC #
662643545241
Country of Origin
Mexico

Dimensions

Depth
5 in
Height
22 in
Width
9 1/2 in

Details

Item
Solar Safety Disconnect Switch
Protection Method
Non-Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
Enclosed
Voltage
600V AC
Housing Material
Steel
Standards
UL 98
Number of Poles
3
Amps
100 A
Indoor / Outdoor
Indoor
Fusible / Nonfusible
Fusible
Ground Polarity
Negative
IP Rating
IP20
Number of Wires
3
Duty
Heavy Duty
Features
Photovoltaic Rated
Electrical Connection
Mechanical Lugs
Mounting
SURFACE
Contact Material
Aluminum Alloy
UL 98B Certification
Yes
For Environment
Indoor
Mounting Style
Surface Mount
Special features
PHOTOVOLTAIC RATED
Connection
MECHANICAL LUGS
Application
DISCONNECTING MEAN FOR SERVICE ENTRANCE / LOADS
Operating Cycles
10000
CAD Available
Yes

Description

Solar Safety Disconnect Switch, Contact Form 3PST, Contact Material Aluminum Alloy, Current Rating 100 A, Depth 5 in, Duty Heavy Duty, Electrical Connection Mechanical Lugs, Enclosure Type Enclosed, Environment Indoor, Features Photovoltaic Rated, For Fuse Class Not Applicable, Ground Polarity Negative, Height 22 in, Housing Material Steel, IP Rating IP20, Mounting Style Surface Mount, NEMA Enclosure Rating 1, Number of Poles 3, Number of Wires 3, Phase Three, Protection Method Non-Fusible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.