This item is Discontinued.

Siemens Safety Disconnect Switch, Fusible, NEMA 1, Indoor, Steel GFC224N

Safety Disconnect Switch, Fusible, NEMA 1, Indoor, Steel (Discontinued)

  • Mfr # GFC224N
  • Zoro # G716097469
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GFC224N
Zoro #
G716097469
UPC #
78364322097
Country of Origin
Mexico

Details

Item
Safety Disconnect Switch
Protection Method
Fusible
Current Rating
200 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
240 V
Housing Material
Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.