Safety Disconnect Switch, Fusible, NEMA 4, 4X, Indoor/Outdoor, 18-8 Stainless Steel
- Mfr # HF361SCHW
- Zoro # G316097401
product price:Â
$
9,502.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF361SCHW
- Zoro #
- G316097401
- UPC #
- 78364343596
- Country of Origin
- Mexico
- Item
- Safety Disconnect Switch
- Protection Method
- Fusible
- Contact Form
- 3PST
- Current Rating
- 30 A
- Phase
- Three
- Environment
- Indoor/Outdoor
- Enclosure Type
- NEMA 4, 4X
- Voltage
- 600 V
- Housing Material
- 18-8 Stainless Steel
- Standards
- UL98
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.