Safety position switch with separate actuator 5 directions of
- Mfr # 3SF1214-1QV40-1BA1
- Zoro # G715871367
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Contact Form
4P
Standards
EN50047
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
- 3SF1214-1QV40-1BA1
- Zoro #
- G715871367
- UPC #
- -
- Country of Origin
- Germany
- Item
- Safety Switch
- Contact Form
- 4P
- Standards
- EN50047
Description
Safety position switch with separate actuator 5 directions of approaches Metal enclosure, according to EN 50047 31 mm, ASIsafe integrated AS-i status: 1:F-IN1, 2: F-IN2 3:AS-i/FAULT Slow-action contacts 2 NC with M12 connector 4-pole Channel 1 to NC, Channel 2 to NC