
safety position switch with separate actuator metal enclosure 31 mm 1x
Mfr # 3SE5212-1RV40
Zoro # G315871378
product price: $96.29
/ea
Sold in multiples of 4 for $385.16
Free Shipping & Returns
Key Features
Current Rating
3 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE5212-1RV40
Zoro #
G315871378
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
3 A
Description
safety position switch with separate actuator metal enclosure 31 mm, 1x M20x 1.5 head made of plastic, slow-action contacts 1 NO+1 NC 2x LED yellow/green 24 V DC 5 directions of approaches The matching separate actuator 3SE5000-0AV0./-0AW. must be ordered separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.