
Safety position switch with separate actuator Metal enclosure 40 mm
Mfr # 3SE5114-1RV10-1AF3
Zoro # G515871352
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
Key Features
Current Rating
3 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE5114-1RV10-1AF3
Zoro #
G515871352
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
3 A
Description
Safety position switch with separate actuator Metal enclosure, 40 mm according to EN 50041 with M12 connector, 5-pole, fixed with 2 LEDs, yellow/green 24 V DC 5 directions of approaches Pin assignment: Pin1=21, Pin2=22 Pin3=14 and LED green, Pin4=13 and LED yellow, Pin 5=ground LED The matching separate actuator 3SE5000-0AV0. must be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.