Zoro Homepage

Safety position switch with separate actuator Metal enclosure 40 mm Device

  • Mfr # 3SE5112-3QV10

  • Zoro # G715871466


product price: $75.55
/ea
Sold in multiples of 5 for $377.75
Free Shipping & Returns

Key Features

Voltage
230 V
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
3SE5112-3QV10
Zoro #
G715871466
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
230 V

Description

Safety position switch with separate actuator Metal enclosure, 40 mm Device connection 1x M20 x 1.5 Slow-action contacts 1 NO/2 NC with 2 LEDs, 230 V AC yellow/green 5 directions of approaches The matching separate actuator 3SE5000-0AV0. must be ordered separately