Zoro Homepage

Safety position switch with separate actuator Plastic enclosure 31 mm

  • Mfr # 3SE5232-0QV40-1AA1

  • Zoro # G115871462


product price: $57.45
/ea
Sold in multiples of 6 for $344.70

Key Features

Housing Material
Plastic
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
3SE5232-0QV40-1AA1
Zoro #
G115871462
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Housing Material
Plastic

Description

Safety position switch with separate actuator Plastic enclosure, 31 mm Device connection 1x M20x 1.5 Slow-action contacts 2 NC/1 NO, 5 directions of approach Pull-out force 30 N, The matching separate actuator 3SE5000-0AV0. must be ordered separately