Zoro Homepage

Safety position switch with separate actuator Plastic enclosure 31 mm

  • Mfr # 3SE5234-1RV40-1AF3

  • Zoro # G615871467


product price: $103.99
/ea
Sold in multiples of 3 for $311.97
Free Shipping & Returns

Key Features

Current Rating
3 A
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE5234-1RV40-1AF3
Zoro #
G615871467
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
3 A
Housing Material
Plastic

Description

Safety position switch with separate actuator Plastic enclosure, 31 mm according to EN 50047 1 NO/1 NC slow-action contacts with M12 connector, 5-pole, fixed and 2 LEDs yellow/green 24 V DC, 5 directions of approaches Pin assignment: Pin1=21, Pin2=22 Pin3=14 and LED green, Pin4=13 and LED yellow, Pin5=ground LED The matching separate actuator 3SE5000-0AV0. must be ordered separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.