Zoro Homepage

Safety position switch with separate actuator Plastic enclosure 50 mm

  • Mfr # 3SE5242-0RV40-1AA1

  • Zoro # G715871435


product price: $72.45
/ea
Sold in multiples of 5 for $362.25

Key Features

Housing Material
Plastic
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
3SE5242-0RV40-1AA1
Zoro #
G715871435
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Housing Material
Plastic

Description

Safety position switch with separate actuator Plastic enclosure, 50 mm Device connection 2x M20x 1.5 Slow-action contacts 1 NO+1 NC 5 directions of approaches Pull-out force 30 N The matching separate actuator 3SE5000-0AV0. must be ordered separately