Zoro Homepage

Safety position switch with separate actuator Plastic enclosure 50 mm

  • Mfr # 3SE5242-3QV40

  • Zoro # G215871362


product price: $86.75
/ea
Sold in multiples of 4 for $347.00
Free Shipping & Returns

Key Features

Current Rating
4 A
Voltage
230 V
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SE5242-3QV40
Zoro #
G215871362
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Current Rating
4 A
Voltage
230 V
Housing Material
Plastic

Description

Safety position switch with separate actuator Plastic enclosure, 50 mm Device connection 2x M20x 1.5 Slow-action contacts 1 NO+2 NC with 2 LEDs yellow/green 115-230 V AC 5 directions of approaches The matching separate actuator 3SE5000-0AV0. must be ordered separately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.