safety position switch with tumbler locking force 1300 N

  • Mfr # 3SF1324-1SB21-1BA3

  • Zoro # G715871442


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Housing Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SF1324-1SB21-1BA3
Zoro #
G715871442
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
24 V
Housing Material
Plastic

Description

safety position switch with tumbler, locking force 1300 N, 5 directions of approaches, plastic enclosure, M12 plug, ASIsafe integrated, channel 1= actuator 1 NC, channel 2= actuator 1 NC, solenoid-locked, magnet voltage 24 V AC/DC, no additional 24 V supply required. monitoring actuator 2 NC/1 NO monitoring magnet 2 NC/1 NO the matching separate actuator 3SE5000-0AV0./-0AW5. must be ordered separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.