
safety position switch with tumbler locking force 1300 N
Mfr # 3SF1324-1SD21-1BK4
Zoro # G415871476
product price: $1,298.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SF1324-1SD21-1BK4
Zoro #
G415871476
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
24 V
Housing Material
Plastic
Description
safety position switch with tumbler, locking force 1300 N, 5 directions of approaches, plastic enclosure, M12 plug, ASIsafe integrated, high degree of protection IP69, IEC 60529, channel 1=actuator 2 NC according to principle of 2v2 evaluation channel 2=magnet 1 NC, spring-locked, auxiliary release on front, magnet voltage 24 V AC/DC, no additional 24 V supply required. monitoring actuator 2 NC/1 NO monitoring magnet 2 NC/1 NO the matching separate actuator 3SE5000-0AV0./-0AW5. must be ordered separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.