safety position switch with tumbler locking force 1300 N

  • Mfr # 3SF1324-1SF21-1BK4

  • Zoro # G215871416


product price: $1,172.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
Housing Material
Plastic
Standards
IEC 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SF1324-1SF21-1BK4
Zoro #
G215871416
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
24 V
Housing Material
Plastic
Standards
IEC 60529

Description

safety position switch with tumbler, locking force 1300 N, 5 directions of approaches, plastic enclosure, M12 plug, ASIsafe integrated, high degree of protection IP69, IEC 60529, channel 1=actuator 2 NC according to principle of 2v2 evaluation channel 2=magnet 1 NC, spring-locked, escape release on front, magnet voltage 24 V AC/DC, no additional 24 V supply required. monitoring actuator 2 NC/1 NO monitoring magnet 2 NC/1 NO the matching separate actuator 3SE5000-0AV0./-0AW5. must be ordered separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.