
Safety position switch with tumbler locking force 1300 N 5 directions
Mfr # 3SE5324-0SB21-1AP0
Zoro # G815871465
product price: $516.99
/ea
Free Shipping & Returns
Key Features
Current Rating
1.5 A
Voltage
24 V
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE5324-0SB21-1AP0
Zoro #
G815871465
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Current Rating
1.5 A
Voltage
24 V
Housing Material
Plastic
Description
Safety position switch with tumbler locking force 1300 N, 5 directions of approach, solenoid-locked, magnet voltage 24 V DC, monitoring actuator 2 NC/1 NO monitoring magnet 2 NC/1 NO wired with M12 connector, 8-pole. The head is mounted by 90° clockwise. The matching actuator 3SE5000-0AV0. /-0AW.. must be ordered separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.