
Safety position switch with tumbler Locking force 1300 N 5 directions of
Mfr # 3SE5322-0SB21
Zoro # G015282719
product price:Â $427.99
/ea
Sold in multiples of 2 for $855.98
Free Shipping & Returns
Key Features
Voltage
24 V
Housing Material
Plastic
Standards
IEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3SE5322-0SB21
Zoro #
G015282719
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
24 V
Housing Material
Plastic
Standards
IEC
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Solenoid-locked Magnet voltage 24 V DC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO The matching separate actuator 3SE5000-0AV0. must be ordered separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.