
Safety position switch with tumbler Locking force 1300 N 5 directions of
Mfr # 3SE5322-0SB23
Zoro # G915871396
product price:Â $364.99
/ea
Sold in multiples of 2 for $729.98
Free Shipping & Returns
Key Features
Voltage
230 V
Housing Material
Plastic
Standards
IEC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3SE5322-0SB23
Zoro #
G915871396
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
230 V
Housing Material
Plastic
Standards
IEC
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Solenoid-locked Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO The matching separate Actuator 3SE5000-0AV0 must be ordered separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.