Safety position switch with tumbler Locking force 1300 N 5 directions of
Mfr # 3SE5322-0SE23
Zoro # G815871472
product price:Â $424.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V
Housing Material
Plastic
Standards
IEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SE5322-0SE23
Zoro #
G815871472
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
230 V
Housing Material
Plastic
Standards
IEC
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Auxiliary release with lock Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Supplied without actuator. Actuator 3SE5000-0AV0. please order separately