Safety position switch with tumbler Locking force 1300 N 5 directions of
Mfr # 3SE5322-0SF21
Zoro # G115871370
product price:Â $451.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Housing Material
Plastic
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
3SE5322-0SF21
Zoro #
G115871370
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
24 V
Housing Material
Plastic
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Escape release from the front Magnet voltage 24 V DC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Supplied without actuator. Actuator 3SE5000-0AV0. please order separately