Safety position switch with tumbler Locking force 1300 N 5 directions of
Mfr # 3SE5322-3SD23
Zoro # G015871357
product price:Â $348.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V
Housing Material
Plastic
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
3SE5322-3SD23
Zoro #
G015871357
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
230 V
Housing Material
Plastic
Description
Safety position switch with tumbler Locking force 1300 N 5 directions of approaches Spring-locked Auxiliary release on front Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO LED display yellow/green Supplied without actuator. Actuator 3SE5000-0AV0. please order separately