safety position switch with tumbler locking force 2600 N

  • Mfr # 3SF1314-1SE11-1BA1

  • Zoro # G915871389


product price: $1,384.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V
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
3SF1314-1SE11-1BA1
Zoro #
G915871389
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
24 V

Description

safety position switch with tumbler, locking force 2600 N, 5 directions of approaches, metal enclosure, M12 plug, ASIsafe integrated, channel 1=actuator 1 NC, channel 2=magnet 1 NC, spring-locked, auxiliary release lock on front magnet voltage 24 V AC/DC, no additional 24 V supply required. monitoring actuator 2 NC/1 NO, monitoring magnet 2 NC/1 NO, the matching separate actuator 3SE5000-0AV0./-0AW5. must be ordered separately.