Safety position switch with tumbler Locking force 2600 N 5 directions of
Mfr # 3SE5312-0SB13
Zoro # G815871397
product price:Â $490.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V
Standards
IEC
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
3SE5312-0SB13
Zoro #
G815871397
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
230 V
Standards
IEC
Description
Safety position switch with tumbler Locking force 2600 N 5 directions of approaches Solenoid-locked Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Supplied without actuator. Actuator 3SE5000-0AV0. please order separately