Safety position switch with tumbler Locking force 2600 N 5 directions of

  • Mfr # 3SE5312-0SD13

  • Zoro # G615871375


product price:  $476.99
/ea
Free Shipping & Returns

Key Features

Voltage
230 V
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
3SE5312-0SD13
Zoro #
G615871375
UPC #
-
Country of Origin
Germany

Details

Item
Safety Switch
Voltage
230 V

Description

Safety position switch with tumbler Locking force 2600 N 5 directions of approaches Spring-locked Auxiliary release on front Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Supplied without actuator. Actuator 3SE5000-0AV0. please order separately