Shop SIEMENS
See all product information
Create Account
Safety position switch with tumbler Locking force 2600 N 5 directions of
- Mfr # 3SE5312-0SH11
- Zoro # G315871422
product price:Â
$
747.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Standards
IEC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3SE5312-0SH11
- Zoro #
- G315871422
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Safety Switch
- Voltage
- 24 V
- Standards
- IEC
Description
Safety position switch with tumbler Locking force 2600 N 5 directions of approaches Spring-locked Escape release from the rear and auxiliary release with lock on the front Magnet voltage 24 V DC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO Supplied without actuator. Actuator 3SE5000-0AV0. please order separately
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.