Safety position switch with tumbler Locking force 2600 N 5 directions of
Mfr # 3SE5312-1SF11
Zoro # G215871430
product price:Â $599.99
/ea
Free Shipping & Returns
Key Features
Voltage
24 V
Standards
IEC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3SE5312-1SF11
Zoro #
G215871430
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
24 V
Standards
IEC
Description
Safety position switch with tumbler Locking force 2600 N 5 directions of approaches Spring-locked Escape release from the front Magnet voltage 24 V DC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO LED display yellow/green Supplied without actuator. Actuator 3SE5000-0AV0. please order separately