Safety position switch with tumbler Locking force 2600 N 5 directions of
Mfr # 3SE5312-3SG13
Zoro # G515871383
product price:Â $644.99
/ea
Free Shipping & Returns
Key Features
Voltage
230 V
Standards
IEC
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
3SE5312-3SG13
Zoro #
G515871383
UPC #
-
Country of Origin
Germany
Details
Item
Safety Switch
Voltage
230 V
Standards
IEC
Description
Safety position switch with tumbler Locking force 2600 N 5 directions of approaches Spring-locked Escape release from the rear and auxiliary release on front Magnet voltage 230 V AC Monitoring actuator 2 NC/1 NO Monitoring magnet 2 NC/1 NO LED display yellow/green Supplied without actuator. Actuator 3SE5000-0AV0. please order separately