Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Switch, 200 A, 60 hp, Steel

  • Mfr # GNF324RA

  • Zoro # G222587379


product price: $2,502.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GNF324RA
Zoro #
G222587379
UPC #
195125391895
Country of Origin
Mexico

Description

Safety Switch, Contact Form 3PST, Current Rating 200 A, Depth 7 7/8 in, Duty Standard, Enclosure Type Enclosed, Environment Outdoor, Features Double Break Visible Blade Design, Highly Visible On/Off Indication, Modular Design Allows Quick and Easy Replacement of Parts, Quick-Make and Break Switching Action, Rugged Installer Friendly Enclosure Design, For Fuse Class Class H, Class R, Height 58 7/8 in, Horsepower @ 240V AC 60 hp, Housing Material Steel, IP Rating IP14, Mounting Style Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.