Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Nonfusible Single Throw Safety Switch, General Duty, 240VAC, 3PST, 60 GNF322

Nonfusible Single Throw Safety Switch, General Duty, 240VAC, 3PST, 60 (Discontinued)

  • Mfr # GNF322
  • Zoro # G1352443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GNF322
Zoro #
G1352443
UPC #
783643149137
Country of Origin
Mexico

Dimensions

Height
12.3 in
Depth
7.4 in
Width
8.1 in

Details

Item
Single Throw Safety Switch
Protection Method
Nonfusible
Duty
General
Voltage
240V AC
Phase
3
HP
15 hp @ 240V AC
NEMA Enclosure Type
1
IP Rating
20
Number of Wires
3
Number of Poles
3
Contact Form
3PST
Amps AC
60
Metallic / Non-Metallic
Metallic
Material of Construction
Steel
Standards
UL
Fusible / Nonfusible
Nonfusible

Description

Safety Switch, Contact Form 3PST, Depth 7.4 in, Duty General, Height 12.3 in, IP Rating 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.