Safety Switch, Fusible, NEMA 1, Indoor, Steel

  • Mfr # GFC323N

  • Zoro # G316097432


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
240 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GFC323N
Zoro #
G316097432
UPC #
78364322101
Country of Origin
Mexico

Details

Item
Safety Switch
Protection Method
Fusible
Current Rating
100 A
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
240 V
Housing Material
Steel
Standards
CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.